Shop All Furniture Covers
Classic Accessories
Veranda Outdoor TV Cover, 60"
Mfr # 55-795-211501-00
Zoro # G7296307
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 5 in
- Length 62 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-795-211501-00
- Zoro # G7296307
- UPC # 052963033397
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 5 in |
Length | 62 in |
Cover Dimensions | 60 in W x 4.5 in D x 37 in H |
Size | 60 in W x 4.5 in D x 37 in H |
Height | 39 in |
Details
Item | Cover,Outdoor TV,60" |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Outdoor TV,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Trimmer Head, Universal Quick Load 4-Line 11" x7" x11" (A-B1TH46095)
- MILWAUKEE TOOL String Trimmer (3006-20)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Funnel Top Sprayer, 48" Hose Length (1449)
- DECKO Gravity Double Bike Stand (DK41004)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- Classic Accessories Patio Furniture