Shop All Furniture Covers
Classic Accessories
Veranda Outdoor TV Cover, 46"
Mfr # 55-792-181501-00
Zoro # G7298212
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 48 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 46 in W x 4.5 in D x 29 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-792-181501-00
- Zoro # G7298212
- UPC # 052963033366
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 5 in |
Length | 48 in |
Cover Dimensions | 46 in W x 4.5 in D x 29 in H |
Size | 46 in W x 4.5 in D x 29 in H |
Height | 31 in |
Details
Item | Cover,Outdoor TV,46" |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Outdoor TV,46 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS Dare Products Inc T Post Vinyl Cap- White 25 Pack - 2927-25 (831927)
- OREGON Spindle Assembly, Scag Models (82-325)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Ravenna Large Furniture Cover, 102"x72" (55-457-015101-EC)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- Classic Accessories Patio Furniture