Shop All Furniture Covers
Classic Accessories
Veranda Outdoor TV Cover, 42"
Mfr # 55-791-171501-00
Zoro # G7298221
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 44 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 42 in W x 4.5 in D x 26.5 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-791-171501-00
- Zoro # G7298221
- UPC # 052963033359
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 5 in |
Length | 44 in |
Cover Dimensions | 42 in W x 4.5 in D x 26.5 in H |
Size | 42 in W x 4.5 in D x 26.5 in H |
Height | 28 in |
Details
Item | Cover,Outdoor TV,42" |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Outdoor TV,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Mercury, 815279-1 Regulator / Rectifier (815279-1 REGULATOR / RECTIFIER)
- YARD BUTLER Mighty Reel (ISRM-90)
- READY AMERICA Ready America MRV-200BK Super TV Grips - Black (MRV-200BK)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC32)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, Model 4, 17 ft 7 in x 78"W (80-475-173101-EX)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- MODERN LEISURE Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki (7648A)
- Classic Accessories Furniture Covers