Shop All Furniture Covers
Classic Accessories
Veranda Offset Smoker Cover
Mfr # 56-310-011501-EC
Zoro # G9792966
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Length 17 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 32 in W x 17 in D x 40 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-310-011501-EC
- Zoro # G9792966
- UPC # 052963052145
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 17 in |
Cover Dimensions | 32 in W x 17 in D x 40 in H |
Size | 32"W x 17"D x 40"H |
Height | 40 in |
Details
Item | Veranda Offset Smoker Cover |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda Offset Smoker Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- MTD Gearbox Asm (753-06165)
- TOMAHAWK POWER Carburetor for TVSA-T Concrete Power Screed (TVSAT-CARB)
- DB ELECTRICAL Coil for Ford/New Holland 2N, 8N, 9N 9N12024, 87761617, 89837104; (1100-0541)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- Classic Accessories Furniture Covers