Shop All Furniture Covers
Classic Accessories
Veranda Medium/Large Square Table/Chair Set Cover, 88"x88"
Mfr # 55-701-011501-00
Zoro # G7295780
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 88 in
- Length 88 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 86 in L x 86 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-701-011501-00
- Zoro # G7295780
- UPC # 052963027693
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 88 in |
Length | 88 in |
Cover Dimensions | 86 in L x 86 in W x 23 in H |
Height | 24 in |
Size | 86 in L x 86 in W x 23 in H |
Details
Item | Cover,Set,MedL Sqr.,Table/Chair |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Set,MedL Sqr.,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag Asm-Cub R (964-05146)
- BOOK PUBLISHING CO Ring Stand Patio Accent - Black Powdercoat (GR3114)
- LIPPERT COMPONENTS Lippert 226018 On/Off Rocker Switch Assembly for Power Tongue Jack (V2) (226018)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Lounge Chair Cover, 38"x40"x31" (55-741-016601-RT)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- Classic Accessories Furniture Covers