Shop All Furniture Covers
Classic Accessories
Veranda Medium Square Table/Chair Set Cover, 66"x66"
Mfr # 55-227-011501-00
Zoro # G7295832
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 66 in
- Length 66 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 66 in L x 66 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-227-011501-00
- Zoro # G7295832
- UPC # 052963014297
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 66 in |
Length | 66 in |
Cover Dimensions | 66 in L x 66 in W x 23 in H |
Size | 66 in L x 66 in W x 23 in H |
Height | 23 in |
Details
Item | Cover,Set,Med,Sqr.,Table/Chair |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Med,Sqr.,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Ant Killer II 1 Oz. Ready To Use Gel Ant Killer (T100-12)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- TOMCAT Live Catch Mouse Trap (0362010)
- ILC Replacement for Power Wheels Ffy09 Dune Racer Hood FOR Dune Racer (black) (FFY09 DUNE RACER HOOD FOR DUNE RACER (BLACK) POWE)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- SHIELD-TITANIUM Shield-Titanium COV-TC23 3-Layer Sofa Cover (COV-TC23)
- Classic Accessories Furniture Covers