Shop All Furniture Covers
Classic Accessories
Veranda Medium Square Bar Table/Chair Set Cover, 68"x68"
Mfr # 55-906-031501-00
Zoro # G7294633
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 68 in
- Length 68 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 66 in L x 66 in D x 34 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-906-031501-00
- Zoro # G7294633
- UPC # 052963037739
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 68 in |
Length | 68 in |
Cover Dimensions | 66 in L x 66 in D x 34 in H |
Size | 66 in L x 66 in D x 34 in H |
Height | 34 in |
Details
Item | Cover,Set,Med Sqr. Bar,Table/Chair |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Med Sqr. Bar,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (741-04488)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- OREGON Chain, Chamfer Chisel, 3/8", RA (91PX062G)
- GENERAL TOOL & INSTRUMENTS Weasel LG Nut Gatherer (95404)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- Classic Accessories Furniture Covers