Shop All Furniture Covers
Classic Accessories
Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60"
Mfr # 55-458-031501-00
Zoro # G7292070
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Length 90 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 88 in L x 58 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-458-031501-00
- Zoro # G7292070
- UPC # 052963021615
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 60 in |
Length | 90 in |
Cover Dimensions | 88 in L x 58 in W x 23 in H |
Height | 24 in |
Size | 88 in L x 58 in W x 23 in H |
Details
Item | Cover,Chair,Med Rect/Oval,Table,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Chair,Med Rect/Oval,Table,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-6X8)
- AIC REPLACEMENT PARTS 1/2 L095 L-Jaw Coupling Half - Flexible L-095 Lovejoy Martin Interchangeable (L095-1/2-TRI)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- CUB CADET Pulley Drive, 25mm (687-02528)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- CLASSIC ACCESSORIES Classic Accessories 55-782-051501-00 Veranda Tall Round Patio Table & Chairs Cover Pebble; X-Large (55-782-051501-00)
- CLASSIC ACCESSORIES Ravenna Patio Lounge Chair Cover, Grey, 37"x38" (55-160-015101-EC)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CROSLEY 2 Piece Furniture Cover Set With 2 Chairs - Gray (MO75002-GY)
- Classic Accessories Patio Furniture