Shop All Furniture Covers
Classic Accessories
Veranda Medium Chaise Lounge Cover, 68"x30.5", 2PK
Mfr # 78952-2PK
Zoro # G7296803
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 30.5 in
- Length 68 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 78952-2PK
- Zoro # G7296803
- UPC # 052963038217
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30.5 in |
Length | 68 in |
Cover Dimensions | 66 in L x 28 in W x 27.5 in H |
Size | 66 in L x 28 in W x 27.5 in H |
Height | 30 in |
Details
Item | Cover,Med,Chaise Lounge,2PK |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Med,Chaise Lounge,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCC MATERIALS 50LB 2 Cher Stone Grit (105238)
- FIMCO 65 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-65-7)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A074 Bar Mnt, 12" (120SDEA074)
- SPOT Large Skineeez Fox Toy (8638)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- Classic Accessories Furniture Covers