Shop All Furniture Covers
Classic Accessories
Veranda Large Tall Round Patio /Chair Set Cover, 96"x96"
Mfr # 55-781-041501-00
Zoro # G7292533
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 96 in
- Length 96 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-781-041501-00
- Zoro # G7292533
- UPC # 052963031560
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 96 in |
Length | 96 in |
Cover Dimensions | 94 in Dia x 29 in H |
Height | 30 in |
Size | 94 in Dia x 29 in H |
Details
Item | Cover,Set,Large,Tall Rnd Patio /Chair |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Large,Tall Rnd Patio /Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY BILT 42 in. Mulching Mower Blade Set For Riding Mowers, 2PK (490-110-Y115)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- OREGON Mower Blade (91-507)
- ILC Replacement For Fujikura Btr-09 Battery (BTR-09)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-412-011501-2PK)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 10-11' Patio Table Umbrellas & Furniture (50-LG1205)
- Classic Accessories Furniture Covers