Shop All Furniture Covers
Classic Accessories
Veranda Large Square Table/Chair Set Cover, Antique Beige, 98"x98"
Mfr # 55-228-011501-00
Zoro # G7292527
original price:
$97.15
9% off
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 98 in
- Length 98 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-228-011501-00
- Zoro # G7292527
- UPC # 052963014303
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 98 in |
Length | 98 in |
Cover Dimensions | 98 in L x 98 in W x 23 in H |
Size | 98 in L x 98 in W x 23 in H |
Height | 23 in |
Details
Item | Cover,Set,Large,Sqr.,Table/Chair,Beige |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Large,Sqr.,Table/Chair,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Drammatic Organic Fish Fertilizer w/Kelp (2-4-1), 1 qt (1024111)
- MTD Baffle Asm-Rear 2 (931-04486B)
- ORBIT Polyethylene Drip Irrigation Emitter Tubing 1/4 in. D X 50 ft. L (67364)
- SEYMOUR MIDWEST Sod Lifter, D-Grip, 30 in., Forged Steel (49079GRA)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- Classic Accessories Furniture Covers