Shop All Grill Accessories
Classic Accessories
Veranda Large Square Smoker Cover, Antique Beige, 20"x19.5"
Mfr # 55-570-011501-00
Zoro # G7296849
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Color Pebble/Bark/Earth
- Width 19.5 in
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-570-011501-00
- Zoro # G7296849
- UPC # 052963023411
- Country of Origin China
- Category Grill Accessories
Dimensions
Length | 20 in |
Width | 19.5 in |
Size | 26 in L x 19.5 in D x 40 in H |
Height | 40 in |
Details
Item | Cover,Large,Sqr. Smoker,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Sqr. Smoker,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Insulated Wand, Stainless, 79" (85.202.029S)
- PERKO Perko 0447DP1CHR Vertical Flush Mount Fishing Rod Holder (0447DP1CHR)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit, EXTRA M18 FUEL 16" Chainsaw AND Glasses (2825-21PS, 2727-20, 48-73-2020)
- FRANKLIN ELECTRIC 6-CIM-R Little Giant Submersible Sump Pump (506271)
- CLASSIC ACCESSORIES X-Large Square Smoker Cover, Beige (55-857-051501-00)
- CLASSIC ACCESSORIES Grill Cover, 3X-Large, 80" (55-339-351501-00)
- CLASSIC ACCESSORIES Cover, Medium, Black Generator (79527-SC)
- CLASSIC ACCESSORIES Cover, Grill, Weber Genesis (55-140-035101-CF)
- CLASSIC ACCESSORIES Cover, Med, Sqr. Smoker, Beige (73012)
- CLASSIC ACCESSORIES Island Left/Right Grill Cover, Beige, X-Large (55-627-051501-00)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- Classic Accessories Grill Accessories