Shop All Furniture Covers
Classic Accessories
Veranda Large Round Ottoman/Coffee Table Cover, 36"x36"
Mfr # 55-856-041501-00
Zoro # G7292019
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 36 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 34 in Dia x 25 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-856-041501-00
- Zoro # G7292019
- UPC # 052963037012
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 34 in Dia x 25 in H |
Height | 25 in |
Size | 34 in Dia x 25 in H |
Details
Item | Cover,Large,Rnd Ottoman/Coffee Table |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Rnd Ottoman/Coffee Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Crosshatch Picnic Caddy (171-765-CR1)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- BUG STOP Spectracide Liquid Insect Killer 32 oz (HG-96427)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CAMPO 73 in. Chaise Lounge Cover (CA2653311)
- Classic Accessories Patio Furniture