Shop All Furniture Covers
Classic Accessories
Veranda Large Rect/Oval Patio Table Cover, 72"x44"
Mfr # 55-565-011501-00
Zoro # G7294968
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 44 in
- Length 72 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 72 in L x 44 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-565-011501-00
- Zoro # G7294968
- UPC # 052963023367
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 44 in |
Length | 72 in |
Cover Dimensions | 72 in L x 44 in W x 23 in H |
Height | 23 in |
Size | 72 in L x 44 in W x 23 in H |
Details
Item | Cover,Large,Rect/Oval Patio Table |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Large,Rect/Oval Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Engine Gasket Set (590508)
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- DB ELECTRICAL Implement Jack Lift Height 15", Type Sidewind For Industrial Tractors; (3013-0505)
- TIMBER TUFF All-in-One Deluxe Adjustable Timber Jack (TMB-75ATJ)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2947)
- Classic Accessories Furniture Covers