Shop All Furniture Covers
Classic Accessories
Veranda Large Lounge Chair Cover, 37"x38", 4PK
Mfr # 70912-4PK
Zoro # G7296867
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 38 in
- Length 37 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70912-4PK
- Zoro # G7296867
- UPC # 052963038668
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 37 in |
Cover Dimensions | 38 in L x 35 in D x 31 in H |
Size | 38 in L x 35 in D x 31 in H |
Height | 32 in |
Details
Item | Cover,Chair,Large,Lounge,4PK |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Number of Covers Included | 4 |
Description
Cover,Chair,Large,Lounge,4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBLINE Waxed Tackle Yarn 1.0Mm White (TY-10WSP)
- CHAPIN Brass Sprayer Repair Kit (6-4627)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- ZIPPO Armor High Polish Brass Pocket Lighter (169)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Sandstone (3104)
- Classic Accessories Furniture Covers