Shop All Furniture Covers
Classic Accessories
Veranda Large Lounge Chair Cover, 37"x38", 2PK
Mfr # 70912-2PK
Zoro # G7296882
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 37 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 38 in L x 35 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70912-2PK
- Zoro # G7296882
- UPC # 052963038651
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 37 in |
Cover Dimensions | 38 in L x 35 in D x 31 in H |
Size | 38 in L x 35 in D x 31 in H |
Height | 32 in |
Details
Item | Cover,Chair,Large,Lounge,2PK |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Number of Covers Included | 2 |
Description
Cover,Chair,Large,Lounge,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 12 Amp High Performance Blower/Vacuum/Mulcher (BV6600)
- PREEN Preen Weed Prev 5.625# (24-63794)
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Hedge Trimmer (LHT12220S)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- Classic Accessories Patio Furniture