Shop All Furniture Covers
Classic Accessories
Veranda Large Deep Seated Sofa/Loveseat Cover, 90"x42"
Mfr # 55-414-041501-00
Zoro # G7292649
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 90 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 88 in L x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-414-041501-00
- Zoro # G7292649
- UPC # 052963020243
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 90 in |
Cover Dimensions | 88 in L x 40 in D x 31 in H |
Height | 34 in |
Size | 88 in L x 40 in D x 31 in H |
Details
Item | Cover,Large,Deep Seatd Sofa/Loveseat |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Deep Seatd Sofa/Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tie Rod Drag Link 245-106 For John Deere Most 102, 105 Gy21251 (245-106)
- NEXT INNOVATIONS Kaleidoscope Hummingbird Fuchsia Wind Spinner (101404005-FUSCHIA)
- KOHLER Screen Oil (24 162 26-S)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Cover Bonanza 25.5 Inch Stackable Chair Cover (56-405-011001-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Round Fire Pit & Table Cover - Small, Taupe (CL57477)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- Classic Accessories Patio Furniture