Shop All Furniture Covers
Classic Accessories
Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96"
Mfr # 55-462-041501-00
Zoro # G7291440
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Length 96 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Series Veranda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-462-041501-00
- Zoro # G7291440
- UPC # 052963021653
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 96 in |
Length | 96 in |
Cover Dimensions | 94 in Dia x 23 in H |
Height | 24 in |
Size | 94 in Dia x 23 in H |
Details
Item | Cover,Set,Large,Rnd,Table/Chair,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Set,Large,Rnd,Table/Chair,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Governor Gear (A-235743-S)
- WATERWAY Waterway 5193150 Front Access Vacuum Plate (5193150)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- IK SPRAYERS Multi Pro 9 Sprayer (82672)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CROSLEY Outdoor Catalina Round Table Furniture Cover; Tan (CO7508-TA)
- Classic Accessories Furniture Covers