Shop All Furniture Covers
Classic Accessories
Veranda L-Shape Sectional Lounge Set Cover, 83"L (left) x 115"L (right)
Mfr # 56-303-051501-EC
Zoro # G9792887
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Length 115 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 83 in L (left) x 115 in L (right) x 32 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-303-051501-EC
- Zoro # G9792887
- UPC # 052963052077
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 115 in |
Cover Dimensions | 83 in L (left) x 115 in L (right) x 32 in D x 31 in H |
Size | 83 in L (left) x 115 in L (right) x 32 in D x 31 in H |
Height | 31 in |
Details
Item | Veranda L-Shape Sectional Lounge Set Cov |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda L-Shape Sectional Lounge Set Cov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX One-Piece Sanitary Shovel, Polypropylene, White (4014W)
- PATIOPLUS 28 x 40 in. Flower - Aster House Size Canvas Flag (PA2554537)
- ZEP Quick Connect, Brass (S81801)
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX50ft (SF-450)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- MODERN LEISURE Chalet Patio Adirondack Chair Cover, 31.5 in. L x 33.5 in. W x 36 in. H, Beige (2918)
- Classic Accessories Furniture Covers