Shop All Furniture Covers
Classic Accessories
Veranda L-Shape Sectional Lounge Set Cover, 115"L (left) x 83"L (right)
Mfr # 56-302-051501-EC
Zoro # G9792914
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Length 83 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 115 in L (left) x 83 in L (right) x 32 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-302-051501-EC
- Zoro # G9792914
- UPC # 052963052060
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 83 in |
Cover Dimensions | 115 in L (left) x 83 in L (right) x 32 in D x 31 in H |
Size | 115 in L (left) x 83 in L (right) x 32 in D x 31 in H |
Height | 31 in |
Details
Item | Veranda L-Shape Sectional Lounge Set Cov |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda L-Shape Sectional Lounge Set Cov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (42.5") 9.5" x4" x0.7" (A-425K5)
- MTD Chute-Bagger Lower (731-09329A)
- EASYFLEX EasyFlex Heavy Duty No-Dig Edging Kit (3100-100C)
- MTD Knob-Height Adjust (720-04130)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES Round Table & Chair Set Cover With Umbrella Hole - Medium, Brown (CL57478)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- CLASSIC ACCESSORIES Classic Accessories 55-782-051501-00 Veranda Tall Round Patio Table & Chairs Cover Pebble; X-Large (55-782-051501-00)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES OverDrive White Class A / C RV Wiper Cover Overdri, 32 (wiper)"x0.02 (wiper)" (80-420-012801-RT)
- Classic Accessories Furniture Covers