Shop All Furniture Covers
Classic Accessories
Veranda High Back Dining Chair Cover, 35"x28", 4PK
Mfr # 78932-4PK
Zoro # G7294959
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 35 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 25.5 in L x 32.5 in D x 34 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 78932-4PK
- Zoro # G7294959
- UPC # 052963038163
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 35 in |
Cover Dimensions | 25.5 in L x 32.5 in D x 34 in H |
Size | 25.5 in L x 32.5 in D x 34 in H |
Height | 35 in |
Details
Item | Cover,Chair,High Back Dining,4PK |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Number of Covers Included | 4 |
Description
Cover,Chair,High Back Dining,4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Wand with Chrome Handle, 45 In (16-0439)
- ILC Replacement For Ezgo / Cushman / Textron 831838 (Ezgo / Cushman / Textron 831838)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- MTD Frame-Grassbag Rwd (747-05362A)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- Classic Accessories Patio Furniture