Shop All Furniture Covers
Classic Accessories
Veranda High Back Dining Chair Cover, 2PK
Mfr # 78932-2PK
Zoro # G7295029
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 28 in
- Length 35 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 78932-2PK
- Zoro # G7295029
- UPC # 052963038170
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 35 in |
Cover Dimensions | 25.5 in L x 32.5 in D x 34 in H |
Height | 35 in |
Size | 25.5 in L x 32.5 in D x 34 in H |
Details
Item | Cover,Chair,High Back Dining,2PK |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Number of Covers Included | 2 |
Description
Cover,Chair,High Back Dining,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT PISTOL NOZZLE SLVR METAL (58094N)
- STENS Air Filter For Briggs & Stratton 123J02 123J09 12U802 12V802 (100-184)
- TECUMSEH Float Bowl (631949)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X30)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- Classic Accessories Patio Furniture