Shop All Furniture Covers
Classic Accessories
Veranda Double Wide Patio Chaise Cover, Antique Beige, 82"x57"
Mfr # 55-464-011501-00
Zoro # G7290530
original price:
$58.45
6% off
new price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 57 in
- Length 82 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-464-011501-00
- Zoro # G7290530
- UPC # 052963021677
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 57 in |
Length | 82 in |
Cover Dimensions | 80 in L x 55 in W x 33 in H |
Height | 33 in |
Size | 80 in L x 55 in W x 33 in H |
Details
Item | Cover,Lounge,Dbl Wide Patio Chaise,Beige |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Lounge,Dbl Wide Patio Chaise,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- DB ELECTRICAL Steering Cylinder for Ford/ Holland 250C 85999337, 85999104; (1101-1713)
- MTD Washer-Bell .400 I (736-0105)
- STENS Silver Streak Toothed Blade Fits Ayp 532180054 302-408 (362-408)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- DUCK COVERS Ultimate Brown Patio Stool Cover, Ultimate, 26"x28", 28"x30" (UCH283046)
- Classic Accessories Furniture Covers