Shop All Furniture Covers
Classic Accessories
Veranda Deep Seated Lounge/Club Chair Cover, 42"x38"
Mfr # 55-412-011501-00
Zoro # G7293662
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 38 in
- Length 42 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-412-011501-00
- Zoro # G7293662
- UPC # 052963020229
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 42 in |
Cover Dimensions | 38 in L x 40 in D x 31 in H |
Height | 32 in |
Size | 38 in L x 40 in D x 31 in H |
Details
Item | Cover,Chair,Deep Seatd Lounge/Club |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Number of Covers Included | 1 |
Description
Cover,Chair,Deep Seatd Lounge/Club
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1520-X)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- HI-RUN Riding Mower Tire, 15x6.0-6, 2 Ply, Turf (WD1030)
- AMDRO Fire Ant Killer Granules 5 lb (100537440)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- Classic Accessories Furniture Covers