Shop All Furniture Covers
Classic Accessories
Veranda Deep Seated Lounge Chair Cover, 42"x38", 2PK
Mfr # 55-412-011501-2PK
Zoro # G7293671
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 38 in
- Length 42 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-412-011501-2PK
- Zoro # G7293671
- UPC # 052963038675
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 42 in |
Cover Dimensions | 38 in L x 40 in D x 31 in H |
Height | 32 in |
Size | 38 in L x 40 in D x 31 in H |
Details
Item | Cover,Chair,Deep Seatd Lounge,2PK |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Number of Covers Included | 2 |
Description
Cover,Chair,Deep Seatd Lounge,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO Tiller/Cultivator, Tines 8" L, Tilling 5"D (TL80L210)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- KOHLER Bracket Muffler (24 126 15-S)
- NYLABONE Advanced Oral Car Liquid Tartar Remover (NPD600P)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- SHIELD-GOLD Shield-Gold COV-GT44 44 in. Square Fire Table Cover (COV-GT44)
- Classic Accessories Patio Furniture