Shop All Furniture Covers
Classic Accessories
Veranda Cover, XL, Squareare Ottoman/Side Table, 33"x33"
Mfr # 55-645-051501-00
Zoro # G7295753
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33 in
- Length 33 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 31 in L x 31 in W x 17 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-645-051501-00
- Zoro # G7295753
- UPC # 052963025897
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33 in |
Length | 33 in |
Cover Dimensions | 31 in L x 31 in W x 17 in H |
Size | 31 in L x 31 in W x 17 in H |
Height | 18 in |
Details
Item | Cover,XL,Sqr. Ottoman/Side Table |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,XL,Sqr. Ottoman/Side Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN CONTROLS CO2 Regulator (GL56702710)
- KNESS PEST DEFENSE Mouse Trap, 9-1/4 in. L, 7-1/2 in. W (101-0-003)
- RPI Automatic Float Waterer, 1.8 gallon Silve (AQ017SS02)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- Classic Accessories Patio Furniture