Shop All Furniture Covers
Classic Accessories
Veranda Cover, Towel Valet, 26"x26"
Mfr # 55-873-011501-00
Zoro # G7299962
original price:
$59.79
9% off
new price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 26 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 24 in W x 24 in D x 70 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-873-011501-00
- Zoro # G7299962
- UPC # 052963037371
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 26 in |
Cover Dimensions | 24 in W x 24 in D x 70 in H |
Size | Towel valets 24"W x 24"D x 70"H |
Height | 67 in |
Details
Item | Cover,Towel Valet |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Towel Valet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS Left LED Headlight For Ford/New Holland T8010, T8020, T8030 87529729; (TL8030L)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 66 Drive Links (21LGX066G)
- GLOBAL HARVEST FOODS Audubon Park Wild Bird Food, 40 Lb (11801)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- Classic Accessories Patio Furniture