Shop All Furniture Covers
Classic Accessories
Veranda Cover, Set, Outdoor Bar, 41.5"x34.5"
Mfr # 55-841-011501-00
Zoro # G7299527
original price:
$65.05
7% off
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.5 in
- Length 41.5 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 41 in L x 38 in D x 40 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-841-011501-00
- Zoro # G7299527
- UPC # 052963034561
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34.5 in |
Length | 41.5 in |
Cover Dimensions | 41 in L x 38 in D x 40 in H |
Size | Bar sets 41"L x 38"D x 40"H |
Height | 39 in |
Details
Item | Cover,Set,Outdoor Bar |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Outdoor Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- LOGO BRANDS Arkansas Mascot Official-Size Rubber Basketball (108-91FR-1)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- CFD Miller DP2-Red Plastic Dura Pitch 2 Stable Fork Large (1209711)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32" (ETO10984)
- Classic Accessories Furniture Covers