Shop All Furniture Covers
Classic Accessories
Veranda Cover, Set, L, Rect/Oval, Table/Chair, Antique Beige, 110"x84"
Mfr # 70932
Zoro # G7290433
original price:
$77.05
6% off
new price: $72.05
/ea
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 110 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 108 in L x 82 in W x 23 in H (Large)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70932
- Zoro # G7290433
- UPC # 052963709322
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 110 in |
Cover Dimensions | 108 in L x 82 in W x 23 in H (Large) |
Height | 24 in |
Size | Table/Chair sets 108"L x 82"W x 23"H (Large) |
Details
Item | Cover,Set,L,Rect/Oval,Table/Chair,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,L,Rect/Oval,Table/Chair,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp White (3Pk) (M50200-10)
- BARE GROUND SYSTEMS Bare Ground Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1 (BGPS-1)
- INTEX Pool Cover 12 in. H X 10 ft. W X 10 ft. L (28021E)
- PERKY-PET FEEDR HANGING CHAIN 33"" (65T)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- Classic Accessories Patio Furniture