Shop All Furniture Covers
Classic Accessories
Veranda Cover, Set, Bistro, Table/Chair, 56"x56"
Mfr # 71962
Zoro # G7296639
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 56 in
- Length 56 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 52 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 71962
- Zoro # G7296639
- UPC # 052963719628
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 56 in |
Length | 56 in |
Cover Dimensions | 52 in Dia x 23 in H |
Size | Table/chair sets 52"DIA x 23"H |
Height | 24 in |
Details
Item | Cover,Set,Bistro,Table/Chair |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Bistro,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Wheel Drive (GW-20914)
- MTD Spindle Asm-Driven (918-04516A)
- MTD Swivel (GW-1033)
- KOHLER Electric Starter (17 098 11-S)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- SHIELDPLATINUM 56 x 28 in Coffee Table Cover (COVPTC56)
- Classic Accessories Patio Furniture