Shop All Furniture Covers
Classic Accessories
Veranda Cover, Round Stand Up Patio Heater, 36"x36"
Mfr # 73112
Zoro # G7294977
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 36 in
- Length 36 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 73112
- Zoro # G7294977
- UPC # 052963731125
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 34 in Dia Dome x 18.5 in Dia Round Base x 95 in H |
Height | 98 in |
Size | 34"DIA Dome x 18.5"DIA Round Base x 95"H |
Details
Item | Cover,Rnd Stand Up Patio Heater |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Rnd Stand Up Patio Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cable Control Assembly (24 225 08-S)
- CO-LINE WELDING Co-line Welding Lockable 2-way Gate Latch - R-158-2L (54017)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 8 (BC-47604)
- SWAN Hose Contractor Grade 5/8X50Ft (SNCG58050)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- MODERN LEISURE Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige (2934)
- Classic Accessories Furniture Covers