Shop All Furniture Covers
Classic Accessories
Veranda Cover, Med, Sofa/Loveseat, 35"x78"
Mfr # 72922
Zoro # G7299122
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 78 in
- Length 35 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 76 in L x 32.5 in D x 33 in H (Medium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 72922
- Zoro # G7299122
- UPC # 052963729221
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 78 in |
Length | 35 in |
Cover Dimensions | 76 in L x 32.5 in D x 33 in H (Medium) |
Size | 76"L x 32.5"D x 33"H (Medium) |
Height | 34 in |
Details
Item | Cover,Med,Sofa/Loveseat |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Med,Sofa/Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 903660 Roof Jacks - Flue Assy 27"-47", No Slant (903660)
- BARK PARK Green Dog Park Leash Post (PBARK-480-GREEN)
- ABBOTT RUBBER Abbott Rubber 708628 0.37 in. x 5 ft. Utility Hose (708628)
- JACTO Jacto Sprayer Replacement Shoulder Strap Hook (433474)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Sandstone (3079)
- Classic Accessories Furniture Covers