Shop All Furniture Covers
Classic Accessories
Veranda Cover, Med, Day Chaise Lounge, 68"x36"
Mfr # 70962
Zoro # G7296858
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 68 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 66 in L x 35.5 in W x 33 in H (Medium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70962
- Zoro # G7296858
- UPC # 052963709629
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 68 in |
Cover Dimensions | 66 in L x 35.5 in W x 33 in H (Medium) |
Size | 66"L x 35.5"W x 33"H (Medium) |
Height | 34 in |
Details
Item | Cover,Med,Day Chaise Lounge |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Med,Day Chaise Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT PVC SPLIT SECTION 1/2"" (10112H)
- FIMCO Wide Angle Flat Spray Tip, .3GPM, PK2 (7771767)
- BOND MANUFACTURING Telescopic Rake/Hoe (LH016)
- MTD Hopper-Shredder 40 (731-1707A)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- Classic Accessories Furniture Covers