Shop All Furniture Covers
Classic Accessories
Veranda Cover, Large, Window AC, 34"x34"
Mfr # 55-453-150401-RT
Zoro # G7299560
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Length 34 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 26.5 in W x 15.5 in D x 17.5 in H (Large)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-453-150401-RT
- Zoro # G7299560
- UPC # 052963021561
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 34 in |
Cover Dimensions | 26.5 in W x 15.5 in D x 17.5 in H (Large) |
Height | 30 in |
Size | 26.5"W x 15.5"D x 17.5"H (Large) |
Details
Item | Cover,Large,Window AC |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Window AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tire- (734-1873-0901)
- TECUMSEH Muffler (37596A)
- TEEJET Quick TeeJet Extended Range Cap-Seat Gasket Set (25612 6-NYR)
- YARD BUTLER Wall Mount Hose Hanger, Steel, 10 In. Dia. (HHRP-4)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- WICKER LANE Wicker Lane ORI003-B Outdoor White Wicker Patio Furniture Storage Deck Box (ORI003-B)
- Classic Accessories Patio Furniture