Shop All Furniture Covers
Classic Accessories
Veranda Cover, Large, Sofa/Loveseat, 35"x90"
Mfr # 72932
Zoro # G7298300
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90 in
- Length 35 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 88 in L x 32.5 in D x 33 in H (Large)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 72932
- Zoro # G7298300
- UPC # 052963729320
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 90 in |
Length | 35 in |
Cover Dimensions | 88 in L x 32.5 in D x 33 in H (Large) |
Height | 34 in |
Size | 88"L x 32.5"D x 33"H (Large) |
Details
Item | Cover,Large,Sofa/Loveseat |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Sofa/Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVENGE Fly Catcher Windw/Screen (46200)
- MTD Fuel Line Kit-5P71 (951-14505)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X70)
- OREGON Oregon Mower Blade, 20" (94-079)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- Classic Accessories Patio Furniture