Shop All Furniture Covers
Classic Accessories
Veranda Cover, Free Standing Hose Reel, 18.5"x15"
Mfr # 55-931-031501-00
Zoro # G7296200
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15 in
- Length 18.5 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 18.5 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-931-031501-00
- Zoro # G7296200
- UPC # 052963038729
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 15 in |
Length | 18.5 in |
Cover Dimensions | 18.5 in x 15 in |
Size | 150’L hose capacity |
Height | 18.5 in |
Details
Item | Cover,Free Standing Hose Reel |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Free Standing Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Drive Var S (731-17335)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size 2Xl (14511-5)
- FAULKNER Faulkner 53014 9 x 12 ft. SPX Graphic Patio Mat - Burgundy & Grey (FLK-53014)
- TORO 14Cir PopUp Sprinkler (53815)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- DUCK COVERS Soteria RainProof Stand-Up Patio Heater Cover, 34"x34" (RPH863624)
- Classic Accessories Patio Furniture