Shop All Furniture Covers
Classic Accessories
Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25"
Mfr # 55-230-011501-00
Zoro # G7290521
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Length 25 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 13 ft Dia (round)/9 ft L (square)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-230-011501-00
- Zoro # G7290521
- UPC # 052963014327
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 25 in |
Cover Dimensions | 13 ft Dia (round)/9 ft L (square) |
Size | 13 ft Dia (round)/9 ft L (square) |
Height | 92 in |
Details
Item | Cover,Canopy,Offset Patio Umbrella,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Canopy,Offset Patio Umbrella,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-LCHW50 Hardwired RV Surge and Electrical Protector - 50 Amp (EMS-LCHW50)
- WILD DELIGHT Advanced Sizzle N' Heat (372140)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- WORX WORX WG162/155 Cordless String Trimmer and Edger, 20 V (WG162/155)
- CLASSIC ACCESSORIES Cover Bonanza 25.5 Inch Stackable Chair Cover (56-405-011001-RT)
- CLASSIC ACCESSORIES Weekend 125" Outdoor Rect/Oval Table & Chair Cover (WTO12784)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- Classic Accessories Patio Furniture