Shop All Furniture Covers
Classic Accessories
Veranda Cover, Bench, Small, 31"x53"
Mfr # 70992
Zoro # G7300050
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 53 in
- Length 31 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70992
- Zoro # G7300050
- UPC # 052963709926
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 53 in |
Length | 31 in |
Cover Dimensions | 50 in L x 28.5 in D x 30 in H (Small) |
Height | 31 in |
Size | 50"L x 28.5"D x 30"H (Small) |
Details
Item | Cover,Bench,Small |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Bench,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Patio Clock, 12 in., 6 lb. (166)
- MAXPOWER MULCH SET POULAN 42"" (561713X)
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21-3/16" for Bolens, Craftsman, Cub Cadet, MTD, Troy-Bilt (198059)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- Classic Accessories Patio Furniture