Shop All Furniture Covers
Classic Accessories
Veranda Beige Patio Round Ottoman Cover, 22 in Dia x 23 in H
Mfr # 55-999-361501-00
Zoro # G9790963
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23 in
- Length 23 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 22 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-999-361501-00
- Zoro # G9790963
- UPC # 052963042931
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 23 in |
Cover Dimensions | 22 in Dia x 23 in H |
Height | 23 in |
Size | 22 in Dia x 23 in H |
Details
Item | Beige Patio Round Ottoman Cover,Veranda, |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Beige Patio Round Ottoman Cover,Veranda,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Weeder Lawn Taproot 13-1/4Inch (GT945E)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- DURAMAX StoreMax Plus 7x7 (30325)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- Classic Accessories Furniture Covers