Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Veranda Beige Patio Fire Pit Table Cover, 62 in L x 62 in W x 22 in H
Mfr # 56-034-011501-00
Zoro # G9790823
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Length 64 in
- Width 64 in
- Height 22 in
- Color Pebble/Bark/Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-034-011501-00
- Zoro # G9790823
- UPC # 052963042924
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 64 in |
Width | 64 in |
Height | 22 in |
Size | 62 in L x 62 in W x 22 in H |
Details
Item | Beige Patio Fire Pit Table Cover,Veranda |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Color | Pebble/Bark/Earth |
Description
Beige Patio Fire Pit Table Cover,Veranda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports 10x10 Outdoor Canopy Tent, Blue (246917GLK)
- HILLMAN Hillman Group 57223 Green Floral Wire; 24 Gauge; 100 In. Roll (243881)
- FANCY FELINE Brushed Copper diamond glass hummingbird feeder (FA142311)
- BUYERS PRODUCTS 7 x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009456)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Rnd Fire Pit Table, Grey 42" (55-455-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona? RainProof? Square Fire Pit Cover 40 Inch (55-832-036601-RT)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Grey (55-485-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 12 in., Log Rack (55-930-051501-00)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- CLASSIC ACCESSORIES Fire Pit Cover, age Square Fire Pit Cover, Black Full (55-555-010401-00)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories