Shop All Furniture Covers
Classic Accessories
Veranda Beige Patio Chair Cover, 28"x32.5
Mfr # 56-057-011501-00
Zoro # G9790945
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 32.5 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 28 in L x 32.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-057-011501-00
- Zoro # G9790945
- UPC # 052963044355
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 32.5 in |
Cover Dimensions | 28 in L x 32.5 in D x 31 in H |
Size | 28 in L x 32.5 in D x 31 in H |
Height | 31 in |
Details
Item | Beige Patio Chair Cover,Veranda,28"x32.5 |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Beige Patio Chair Cover,Veranda,28 In.x32.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-10X12)
- FRABILL Magnum Bait Station - 19 Quart (FRBBA219)
- IGLOO Wheelie Cool 38Qt (34482)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Montlake Square Lounge Seat Cushion Slipcover, Light Charcoal, 25"x25" (60-161-010801-RT)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Lounge Chair Cover, 38"x40"x31" (55-741-016601-RT)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- Classic Accessories Furniture Covers