Shop All Furniture Covers
Classic Accessories
Veranda Beige Patio Adirondack Cover, 31.5"x33.5"x36"
Mfr # 71932-2PK
Zoro # G8790487
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Size 31.5 in L x 33.5 in W x 36 in H
- Back Color Tan
- Cover Dimensions 31.5 in L x 33.5 in W x 36 in H
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 71932-2PK
- Zoro # G8790487
- UPC # 052963051551
- Country of Origin China
- Category Furniture Covers
Dimensions
Size | 31.5 in L x 33.5 in W x 36 in H |
Cover Dimensions | 31.5 in L x 33.5 in W x 36 in H |
Details
Item | Veranda Adirondack Chair Cover,Water Res |
Seat Material | Fabric |
Back Color | Tan |
Back Material | Fabric |
Description
A customer favorite for its fashionable design,durability and extensive collection of matching products,the Veranda line features our heavyweight Gardelle woven polyester fabric and special water-repellent and resistant undercoating. When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will your grill and patio furniture be protected from the elements,but you’ll be protected with the easiest warranty in the industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- MTD Filter-A/C Cartrid (BS-595853)
- PURE GARDEN 15 Ft Double Patio Umbrella, Red (50-LG1282)
- BLAZING Blackzing Spray-Loc Sprinkler Nozzle, PK5 (SLC550)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- Classic Accessories Patio Furniture