Shop All Furniture Covers
Classic Accessories
V-Shape Sectional Lounge Set Cover
Mfr # 55-882-011501-RT
Zoro # G7294749
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 35.5 in
- Length 102 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-882-011501-RT
- Zoro # G7294749
- UPC # 052963041675
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35.5 in |
Length | 102 in |
Cover Dimensions | 100 in L x 100 in L (back) 33.5 in D x 31 in H |
Size | 100 in L x 100 in L (back) 33.5 in D x 31 in H |
Height | 31 in |
Details
Item | Cover,Set,V-Shape,Sctnal Lounge |
Shape | Round |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Set,V-Shape,Sctnal Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Waterproof Matches, PK40 (78399)
- DB ELECTRICAL NEW MF Ignition Switch for Massey Ferguson Tractor - 1874535M3 (240-22153)
- LOGO BRANDS St Louis Cardinals Inflatable Mascot (527-100-M)
- EGO String Trimmer Head, 3 ft. L (AH1300)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Madrona RainProof Rectangle/Oval Patio Table/Chair Set Cover, 108" W (55-719-046601-RT)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- Classic Accessories Patio Furniture