Shop All Patio Umbrellas
This Product is Discontinued
Classic Accessories
Umbrella, Rnd Aluminum Patio, Red, 9 in. (Discontinued)
Mfr # 50-003-660101-RT
Zoro # G7292691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Size 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 50-003-660101-RT
- Zoro # G7292691
- UPC # 052963037166
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 9 ft. |
Details
Item | Umbrella,Rnd Aluminum Patio,Red,9 in. |
Color | Red |
Description
Umbrella,Rnd Aluminum Patio,Red,9 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.