Shop All Furniture Covers
Classic Accessories
Terrazzo Umbrella Cover, Sand, 23.5"x23.5"
Mfr # 58902-EC
Zoro # G7541578
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 in
- Length 23.5 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 11 ft Dia or 8 ft Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 58902-EC
- Zoro # G7541578
- UPC # 00052963009804
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23.5 in |
Length | 23.5 in |
Cover Dimensions | 11 ft Dia or 8 ft Square |
Size | Umbrellas 11' DIA or 8' Square |
Height | 75 in |
Details
Item | Umbrella Cover,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Umbrella Cover,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Choke Assembly (951-11192)
- TECUMSEH Dipstick (35941)
- ORBIT 12 Riser Flex Elbow (94359)
- JED POOL TOOLS Concrete Vacuum, Flexible (30-162)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- Classic Accessories Furniture Covers