Shop All Furniture Covers
Classic Accessories
Terrazzo Tan Patio Table Cover, 94"x23"
Mfr # 56-267-052001-EC
Zoro # G9791067
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 94 in
- Length 94 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 94 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-267-052001-EC
- Zoro # G9791067
- UPC # 052963049091
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 94 in |
Length | 94 in |
Cover Dimensions | 94 in Dia x 23 in H |
Height | 23 in |
Size | 94 in Dia x 23 in H |
Details
Item | Tan Patio Table Cover,Terrazzzo,94"x23" |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Tan Patio Table Cover,Terrazzzo,94 In.x23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Drip Kit Garden Upto150' (R567DT)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- Classic Accessories Furniture Covers