Shop All Furniture Covers
Classic Accessories
Terrazzo Tan Patio Cushion Bag, 60"x20"x28
Mfr # 56-268-012001-EC
Zoro # G9791155
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 60 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 60 in L x 20 in W x 28 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-268-012001-EC
- Zoro # G9791155
- UPC # 052963049107
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 60 in |
Cover Dimensions | 60 in L x 20 in W x 28 in H |
Height | 28 in |
Size | 60 in L x 20 in W x 28 in H |
Details
Item | Tan Patio Cushion Bag,Terrazo,60"x20"x28 |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Tan Patio Cushion Bag,Terrazo,60 In.x20 In.x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Case Swivel Housing L/H Fits Case 570L 580L 580SL 580M 580SM 585G (144455A1)
- DB ELECTRICAL Complete Tractor Radiator Fan for John Deere 1070 Compact Tractor (1406-5500)
- FINISH LINE Vitamin C Powder 4 lb. (2798)
- BELL SPORTS BICYCLE INNER TUBE 18"" (7015356)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- Classic Accessories Furniture Covers