Shop All Furniture Covers
Classic Accessories
Terrazzo Standard Chair Cover, Sand, 27"x28.5"
Mfr # 58912-EC
Zoro # G7541261
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.5 in
- Length 27 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 26.5 in L x 25 in D x 27 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 58912-EC
- Zoro # G7541261
- UPC # 00052963589122
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28.5 in |
Length | 27 in |
Cover Dimensions | 26.5 in L x 25 in D x 27 in H |
Size | 26.5 in L x 25 in D x 27 in H |
Height | 27 in |
Details
Item | Standard Chair Cover,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Standard Chair Cover,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tuff-Lite Insert, 3/4 in, Hose Shank x MNPT, Polypropylene (PPN66)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI (PW7201)
- 3M ELECTRICAL Scotchlok 560M BLUE Instant Auto-Electric Connectors for #18-16-14 Gauge Wire - #801 Blue, 50 Pack (560M BLUE)
- FINISH LINE Thia-Cal Gallon (2829)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- Classic Accessories Patio Furniture