Shop All Furniture Covers
Classic Accessories
Terrazzo Round Table/Chair Set Cover, Medium, Sand, 72"x72"
Mfr # 58212-EC
Zoro # G7538050
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Length 72 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 69 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 58212-EC
- Zoro # G7538050
- UPC # 00052963009736
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 72 in |
Cover Dimensions | 69 in Dia x 23 in H |
Size | 69 in Dia x 23 in H |
Height | 24 in |
Details
Item | Round Table/Chair Set Cover,Medium,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Round Table/Chair Set Cover,Medium,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGMA PROD Fits With Magma 12 x 18 Rectangular Grills Zippered Closure Black Polyester Fabric (A10-1292)
- MI-T-M Lance Assembly (16-0419)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- ZORO SELECT Turbo Nozzle, Size 3.3, 4000 psi (TPL033)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Granite (3004)
- Classic Accessories Furniture Covers