Shop All Furniture Covers
Classic Accessories
Terrazzo Round Table/Chair Set Cover, Large, Sand, 96"x96"
Mfr # 58222-EC
Zoro # G7538017
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 96 in
- Length 96 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 58222-EC
- Zoro # G7538017
- UPC # 00052963009743
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 96 in |
Length | 96 in |
Cover Dimensions | 94 in Dia x 23 in H |
Height | 24 in |
Size | 94 in Dia x 23 in H |
Details
Item | Round Table/Chair Set Cover,Large,Sand |
Shape | Square |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Round Table/Chair Set Cover,Large,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- ROBALON ATV Snow Plow Pad Skid Shoe for ATVUTV, Composite, Adjustable (A189BS)
- MULTIPET Goblet Latex Pig Dog Toy (61004)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- Classic Accessories Patio Furniture